Beli hose air compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Air Hose (Selang Angin)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TRUSCO Air Hose (Selang Angin)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  2. monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)
    Mulai

    Rp1.499.900

    monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)
    Deskripsi:
    Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: orange
    • Material: Polyurethane
    • Feature: Cold resistance / pressure resistance / flexibility
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -20~60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. TRUSCO Hose Air Recoil Spiral with Coupling (Selang Kompresor Spiral)
    Mulai

    Rp859.900

    TRUSCO Hose Air Recoil Spiral with Coupling (Selang Kompresor Spiral)
    Deskripsi:
    Usage:Elastics part of air piping
    atribut:
    • Color: Yellow
    • Length (mm): (Coil portion) 630
    • Overall Length (mm): 1230
    • Weight (g): 432
    • Working Pressure (MPa): 0.8
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5x8
    • Fluid: Air
    • Hose Coupling: 1/4cupring
    • Fluid Temperature (°C): (Nofreezing)-5to60
  4. INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)
    Mulai

    Rp189.900

    INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)
    Deskripsi:
    INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoil
    atribut:
    • Material: PU
    • Length (m): 15
    • Diameter (mm): 5/8
  5. TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Deskripsi:
    Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
  6. INGCO Vacuum Cleaner
    Mulai

    Rp1.299.900

    INGCO Vacuum Cleaner
    atribut:
    • Tank Material: Stainless Steel
  7. monotaro Hose Air Recoil Spiral (Selang Angin Spiral / Recoil)
    Mulai

    Rp259.900

    monotaro Hose Air Recoil Spiral (Selang Angin Spiral / Recoil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Air Outlet: Two-Touch Coupler
    • Color: Yellow
    • Coupler Type: Small: 20PPA, Large: 20SP
    • Dimensions b (mm): 150
    • Dimensions c (mm): 58phi +/- 5
    • Fluid: Air
    • Inner Diameter (phi mm): 5
    • Inner Diameter x Outside Diameter (phi mm): 5x8
    • Material: Hose/polyurethane, coupler/steel (chrome plating)
    • Maximum Working Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5 - 60
    • Outer Diameter d (mm): 8
  8. INGCO Air Blow Gun
    Mulai

    Rp59.900

    INGCO Air Blow Gun
    Deskripsi:
    INGCO Air Blow Gun // Semprotan Duster Tiup Peniup Angin
  9. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  10. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  11. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  12. TRUSCO Spiral Air Hose with Coupling (Selang Spiral)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    TRUSCO Spiral Air Hose with Coupling (Selang Spiral)
    atribut:
    • Coil Diameter (mm): 42
    • Color: Yellow
    • Connecting Joint: 1/4 Coupling
    • Finishing Material: Main Body: Polyurethane
    • Fluid Temperature (°C): -5 to 60 (to be freeze free)
    • Hose Inner Diameter x Outer Diameter (mm): 5x8
    • Working Pressure (MPa): 0.8
  13. TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    Mulai

    Rp4.699.900

    TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Total Hose Length (m): 10
    • Width (mm): 300
    • Depth (mm): 111
    • Height (mm): 330
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
    • Accessories: Mounting Bracket Set, Primary-side Hose 1
  14. Kennedy Stud Puller Set
    Mulai

    Rp1.999.900

    Kennedy Stud Puller Set
    Deskripsi:
    Chrome vanadium clamping rollers grip worn or rounded fixings by compressing onto the fixing as the socket is turned, applying pressure to grip, turn and remove. Unscrews left and right hand threads. Set Contents: 6mm, 8mm, 10mm, 12mm.
    atribut:
    • Product Type: Stud Extractor Set
    • Product Range: 6 - 12mm
    • Number of Pieces: 4
  15. AEROQUIP Air-Compressor Discharge Hose
    Mulai

    Rp8.799.900

    AEROQUIP Air-Compressor Discharge Hose
    Deskripsi:
    These vehicle air-compressor discharge hoses have a PTFE (polytetrafluoroethylene) inner tube that reduces carbon buildup, and they can withstand high temperatures. These hose assemblies come with fittings on both ends for connecting to compatible equipment.
    atribut:
    • UNSPSC: 40142002
    • Bend Radius (in): 5
    • Burst Pressure (psi): 8000
    • Hose Color: Silver
    • Hose Cover Material: 304 Stainless Steel
    • Hose Inside Dia.: 3/8
    • Hose Length (ft): 50
    • Hose Outside Dia.: 1/2
    • Hose Reinforcement Material: Stainless Steel
    • Hose Tube Material: PTFE
    • Safety Factor: 4:1
    • Standards: SAE 100R14A
    • Temperature Range (°F): -65 to 450
  16. TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    72%
    Mulai

    Rp199.900

    TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
Daftar Harga hose air compressor Terbaru October 2026
TRUSCO Air Hose (Selang Angin)Rp409.900
monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)Rp1.499.900
TRUSCO Hose Air Recoil Spiral with Coupling (Selang Kompresor Spiral)Rp859.900
INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)Rp189.900
TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)Rp109.900
Figo Air Pressure Hose (With A Pair Of Nipples) / Air Pressure Hose (Selang Angin / Selang Kompresor)Rp80.900
INGCO Vacuum CleanerRp1.299.900
monotaro Hose Air Recoil Spiral (Selang Angin Spiral / Recoil)Rp259.900
INGCO Air Blow GunRp59.900
Deluxe Hose Braided Reinforced (Selang Bening / Selang Benang)Rp329.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)